Overview
Mfr description
04112900 04112900 NO.1290 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1290
- Length3/4 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness3/16 in
- Width3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data