Motion
04114047

Made in USA
04114047

5/64 Inch x 2 Inch Long, Solid Carbide Round C2 Grade
MI ITEM #11675740
MFR #04114047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04114047

5/64 Inch x 2 Inch Long, Solid Carbide Round C2 Grade
MI ITEM #11675740
MFR #04114047

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04114047 04114047 5/64 X 2 C/GRD CARBIDE

Specifications

  • Diameter
    5/64 in
  • Material
    Solid Carbide
  • Additional Details
    Ground
  • Material Grade
    C2
  • Overall Length
    2 in
  • Type
    Solid Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text