Motion
04120036

Made in USA
04120036

1/32 Inch Thick x 1/16 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675744
MFR #04120036
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04120036

1/32 Inch Thick x 1/16 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675744
MFR #04120036

Mfr description
04120036 04120036 STB12 1/32X1/16X1 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    1/32 in
  • Width
    1/16 in

Details

  • Industry Specification
    STB-12
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)