Motion
04120267

Made in USA
04120267

1/16 Inch Thick x 1/8 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675752
MFR #04120267
Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04120267

1/16 Inch Thick x 1/8 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675752
MFR #04120267

Mfr description
04120267 04120267 STB24L 1/16X1/8X6 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.00/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    1/16 in
  • Width
    1/8 in

Details

  • Industry Specification
    STB-24L
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)