Motion
04120630

Made in USA
04120630

3/32 Inch Thick x 1/8 Inch Wide x 5 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675766
MFR #04120630
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04120630

3/32 Inch Thick x 1/8 Inch Wide x 5 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675766
MFR #04120630

Mfr description
04120630 04120630 STB34 3/32X1/8X5 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Length
    5 in
  • Thickness
    3/32 in
  • Width
    1/8 in

Details

  • Industry Specification
    STB-34
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)