Motion
04120861

Made in USA
04120861

3/32 Inch Thick x 1/4 Inch Wide x 8 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675773
MFR #04120861
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04120861

3/32 Inch Thick x 1/4 Inch Wide x 8 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675773
MFR #04120861

Mfr description
04120861 04120861 STB38L 3/32X1/4X8 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    3/32 in
  • Width
    1/4 in

Details

  • Industry Specification
    STB-38L
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)