Motion
04121018

Made in USA
04121018

3/32 Inch Thick x 3/8 Inch Wide x 8 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675779
MFR #04121018
Price$82.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04121018

3/32 Inch Thick x 3/8 Inch Wide x 8 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675779
MFR #04121018

Mfr description
04121018 04121018 STB312L 3/32X3/8X8 CAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.75/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    3/32 in
  • Width
    3/8 in

Details

  • Industry Specification
    STB-312L
  • PSC Code
    3230
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)