Motion
04121455

Made in USA
04121455

1/8 Inch Thick x 3/8 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675795
MFR #04121455
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04121455

1/8 Inch Thick x 3/8 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675795
MFR #04121455

Mfr description
04121455 04121455 STB412D 1/8X3/8X1 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    1/8 in
  • Width
    3/8 in

Details

  • Industry Specification
    STB-412D
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)