Motion
04121802

Made in USA
04121802

3/16 Inch Thick x 1/4 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675810
MFR #04121802
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04121802

3/16 Inch Thick x 1/4 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675810
MFR #04121802

Mfr description
04121802 04121802 STB68 3/16X1/4X6 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    3/16 in
  • Width
    1/4 in

Details

  • Industry Specification
    STB-68
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)