Motion
04121877

Made in USA
04121877

3/16 Inch Thick x 5/16 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675816
MFR #04121877
Price$182.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04121877

3/16 Inch Thick x 5/16 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675816
MFR #04121877

Mfr description
04121877 04121877 STB610L 3/16X5/16 CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.15/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    3/16 in
  • Width
    5/16 in

Details

  • Industry Specification
    STB-610L
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)