Motion
04122107

Made in USA
04122107

3/16 Inch Thick x 1/2 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675820
MFR #04122107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04122107

3/16 Inch Thick x 1/2 Inch Wide x 6 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675820
MFR #04122107

Mfr description
04122107 04122107 STB616 3/16X1/2X6 CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    3/16 in
  • Width
    1/2 in

Details

  • Industry Specification
    STB-616
  • PSC Code
    3230
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)