Motion
04122503

Made in USA
04122503

3/8 Inch Thick x 3/8 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675844
MFR #04122503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04122503

3/8 Inch Thick x 3/8 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
Mi Item #11675844
MFR #04122503

Mfr description
04122503 04122503 STB1212L 3/8X3/8X12 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    3/8 in
  • Width
    3/8 in

Details

  • Industry Specification
    STB-1212L
  • PSC Code
    3230
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)