Motion
04122750

Made in USA
04122750

1/2 Inch Thick x 3/4 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675849
MFR #04122750
Price$474.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04122750

1/2 Inch Thick x 3/4 Inch Wide x 12 Inch Long, Rectangular Carbide Blank Rectangular
MI ITEM #11675849
MFR #04122750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$474.83/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in
  • Width
    3/4 in

Details

  • Industry Specification
    STB-1624L
  • PSC Code
    3230
  • Shape
    Rectangle

Overview

Mfr description
04122750 04122750 STB1624 1/2X3/4X12 CAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought