Motion
04122925

Made in USA
04122925

3/4" Screw, Fiberglass Standard Flat Washer 0.765" ID x 1.317" OD, 0.093" Thick
MI ITEM #11675856
MFR #04122925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04122925

3/4" Screw, Fiberglass Standard Flat Washer 0.765" ID x 1.317" OD, 0.093" Thick
MI ITEM #11675856
MFR #04122925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04122925 04122925 3/4" 765 X 1.317 X 093
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Color
    Light Tan/Green
  • Inside Diameter
    0.7650 in
  • Material
    Fiberglass
  • Outside Diameter
    1.3170 in
  • Screw Size
    3/4
  • Thickness
    0.0930 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text