Motion
04122933

Made in USA
04122933

1" Screw, Fiberglass Standard Flat Washer 1.015" ID x 1.755" OD, 0.093" Thick
MI ITEM #11675857
MFR #04122933
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04122933

1" Screw, Fiberglass Standard Flat Washer 1.015" ID x 1.755" OD, 0.093" Thick
MI ITEM #11675857
MFR #04122933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04122933 04122933 1" 1.015 X 1.755 X 093
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Color
    Light Tan/Green
  • Inside Diameter
    1.0150 in
  • Material
    Fiberglass
  • Outside Diameter
    1.7550 in
  • Screw Size
    1
  • Thickness
    0.0930 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text