Motion
04123071

Made in USA
04123071

#4 Screw, Nylon Standard Flat Washer 0.12" ID x 0.22" OD, 0.031" Thick
MI ITEM #11675859
MFR #04123071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123071

#4 Screw, Nylon Standard Flat Washer 0.12" ID x 0.22" OD, 0.031" Thick
MI ITEM #11675859
MFR #04123071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04123071 04123071 4 120 X .220"X031 NYLA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Color
    Dark Gray
  • Inside Diameter
    0.1200 in
  • Material
    Nylon
  • Outside Diameter
    0.2200 in
  • Screw Size
    #4
  • Thickness
    0.0310 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text