Motion
04123139

Made in USA
04123139

3/8" Screw, Nylon Standard Flat Washer 0.383" ID x 0.506" OD, 0.031" Thick
MI ITEM #11675865
MFR #04123139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123139

3/8" Screw, Nylon Standard Flat Washer 0.383" ID x 0.506" OD, 0.031" Thick
MI ITEM #11675865
MFR #04123139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04123139 04123139 3/8" 383 X 506 X 031 N
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Color
    Dark Gray
  • Inside Diameter
    0.3830 in
  • Material
    Nylon
  • Outside Diameter
    0.5060 in
  • Screw Size
    3/8
  • Thickness
    0.0310 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text