Motion
04123147

Made in USA
04123147

1/2" Screw, Nylon Standard Flat Washer 0.53" ID x 0.88" OD, 0.031" Thick
MI ITEM #11675866
MFR #04123147
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123147

1/2" Screw, Nylon Standard Flat Washer 0.53" ID x 0.88" OD, 0.031" Thick
MI ITEM #11675866
MFR #04123147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
04123147 04123147 1/2" 530 X 880 X 031 N
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Color
    Dark Gray
  • Inside Diameter
    0.5300 in
  • Material
    Nylon
  • Outside Diameter
    0.8800 in
  • Screw Size
    1/2
  • Thickness
    0.0310 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text