Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04152344

0.5° 3/4" Small End Diam, 3-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 5-3/4" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675875
MFR #04152344

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04152344 04152344 1/2D 3/4X3/4X3-1/4 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    0.50
  • Length of Cut
    3-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Overall Length
    5-3/4 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text