Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04152641

2° 5/8" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675905
MFR #04152641

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04152641 04152641 2D 5/8X3/4X2-1/4 USA H
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    2.00
  • Length of Cut
    2-1/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Overall Length
    4-1/2 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text