Overview
Mfr description
04152773 04152773 3D 3/8X3/4X4X6-1/2 USA
- High Speed Steel (HSS) provides good wear resistance
- It is commonly used for general purpose applications on both ferrous and nonferrous materials
- Uncoated tools do not feature supportive treatments on the cutting edge
- They are are used at reduced speeds for general applications on nonferrous metals.
Specifications
- Finish CoatingUncoated
- Taper Angle Per Side3.00
- Length of Cut4 in
- Number Of Flutes3
- Shank Diameter3/4 in
- Overall Length6-1/2 in
- Center CuttingYes
- End TypeSquare
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Small End Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data