Motion
04152807

Made in USA
04152807

3° 1/2" Small End Diam, 4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 6-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675919
MFR #04152807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04152807

3° 1/2" Small End Diam, 4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 6-1/2" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675919
MFR #04152807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04152807 04152807 3D 1/2X3/4X4X6-1/2 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    3.00
  • Length of Cut
    4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Overall Length
    6-1/2 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text