Motion
04152922

Made in USA
04152922

5° 1/8" Small End Diam, 2-1/2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 4-1/2" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11675931
MFR #04152922
Price$101.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04152922

5° 1/8" Small End Diam, 2-1/2" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 4-1/2" OAL, 1/2" Shank Diam, Centercutting
MI ITEM #11675931
MFR #04152922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.45/each

Specifications

Dimensions

  • Length of Cut
    2-1/2 in
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    5.00

Overview

Mfr description
04152922 04152922 5D 1/8X1/2X2-1/2X4-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought