Motion
04153276

Made in USA
04153276

10° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-3/4" OAL, 1" Shank Diam, Spiral Flute, Centercutting
Mi Item #11675966
MFR #04153276
Price$276.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153276

10° 1/2" Small End Diam, 2-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4-3/4" OAL, 1" Shank Diam, Spiral Flute, Centercutting
Mi Item #11675966
MFR #04153276

Mfr description
04153276 04153276 10D 1/2X1X2-1/4X4-5/8
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$276.35/each

Specifications

Dimensions

  • Length of Cut
    2-1/4 in
  • Overall Length
    4-3/4 in
  • Shank Diameter
    1 in
  • Small End Diameter
    1/2 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    10.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)