Motion
04153417

Made in USA
04153417

15° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/4" OAL, 1/2" Shank Diam, Centercutting
Mi Item #11675980
MFR #04153417
Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153417

15° 1/4" Small End Diam, 1-1/4" LOC, 3 Flute High Speed Steel Tapered Square End Mill - 3-1/4" OAL, 1/2" Shank Diam, Centercutting
Mi Item #11675980
MFR #04153417

Mfr description
04153417 04153417 15D 1/4X1/2X1-1/4X3.25
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.38/each

Specifications

Dimensions

  • Length of Cut
    1-1/4 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/4 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Taper Angle Per Side
    15.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)