Motion
04153540

Made in USA
04153540

20° 3/16" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675993
MFR #04153540
List Price$152.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153540

20° 3/16" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675993
MFR #04153540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$152.35/each for your price

Overview

Mfr description
04153540 04153540 20D 3/16X1/2X1X3 USA H
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Taper Angle Per Side
    20.00
  • Length of Cut
    1 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Overall Length
    3 in
  • Center Cutting
    Yes
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Small End Diameter
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text