Made in USA 04153581
Made in USA
04153581
20° 5/16" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-7/8" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675997
MFR #04153581
Quote Required
This product requires a Quote Request
20° 5/16" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-7/8" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675997
MFR #04153581
Made in USA 04153581
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20° 5/16" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-7/8" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675997
MFR #04153581

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
04153581 04153581 20D 5/16X3/4X1-1/2 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

Center Cutting
Yes
End Type
Square
Finish/Coating
Uncoated, Uncoated
Flute Direction
Right Hand
Flute Type
Spiral
Length of Cut
1-1/2 in, 1-1/2 in
Material
High Speed Steel
Number of Flutes
4, 4
Overall Length
3-7/8 in
Shank Diameter
3/4 in, 3/4 in
Small End Diameter
5/16 in
Taper Angle Per Side
20.00, 20.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data