Motion
04153599

Made in USA
04153599

20° 3/8" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-7/8" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675998
MFR #04153599
Price$369.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153599

20° 3/8" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 3-7/8" OAL, 3/4" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11675998
MFR #04153599

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$369.60/each

Specifications

Dimensions

  • Length of Cut
    1-1/2 in
  • Overall Length
    3-7/8 in
  • Shank Diameter
    3/4 in
  • Small End Diameter
    3/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    20.00

Overview

Mfr description
04153599 04153599 20D 3/8X3/4X1-1/2X3.75
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought