Motion
04153680

Made in USA
04153680

25° 5/16" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4" OAL, 1" Shank Diam, Spiral Flute, Centercutting
Mi Item #11676007
MFR #04153680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153680

25° 5/16" Small End Diam, 1-1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 4" OAL, 1" Shank Diam, Spiral Flute, Centercutting
Mi Item #11676007
MFR #04153680

Mfr description
04153680 04153680 25D 5/16X1X1-1/2X4 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1-1/2 in
  • Overall Length
    4 in
  • Shank Diameter
    1 in
  • Small End Diameter
    5/16 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    25.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)