Motion
04153730

Made in USA
04153730

30° 1/8" Small End Diam, 1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-1/2" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11676012
MFR #04153730
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153730

30° 1/8" Small End Diam, 1/2" LOC, 4 Flute High Speed Steel Tapered Square End Mill - Uncoated, 2-1/2" OAL, 1/2" Shank Diam, Spiral Flute, Centercutting
MI ITEM #11676012
MFR #04153730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.90/each

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    30.00

Overview

Mfr description
04153730 04153730 30D 1/8X1/2X1/2X2-1/2
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought