Motion
04153839

Made in USA
04153839

45° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Square End Mill - 3-3/4" OAL, 1" Shank Diam, Centercutting
Mi Item #11676022
MFR #04153839
Price$428.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04153839

45° 1/8" Small End Diam, 1" LOC, 4 Flute High Speed Steel Tapered Square End Mill - 3-3/4" OAL, 1" Shank Diam, Centercutting
Mi Item #11676022
MFR #04153839

Mfr description
04153839 04153839 45D 1/8X1X1X3-3/4 USA
  • High Speed Steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$428.30/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1 in
  • Small End Diameter
    1/8 in

Details

  • Center Cutting
    Yes
  • End Type
    Square
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Taper Angle Per Side
    45.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)