Overview
Mfr description
04156105 04156105 2010 C2 2000 BLANKS
Specifications
- Additional InformationUnground
- Industry Specification2010
- Length5/8 in
- PSC Code3230
- Radius1/8 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness1/16 in
- Width1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data