Overview
Mfr description
04156600 04156600 2060 C2 SERIES 2000 BL
Specifications
- Additional InformationUnground
- Industry Specification2060
- Length3/8 in
- PSC Code3230
- Radius1/8 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness3/32 in
- Width1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data