Overview
Mfr description
04157707 04157707 2170 C2 SERIES 2000 BL
Specifications
- Additional InformationUnground
- Industry Specification2170
- Length5/8 in
- PSC Code3230
- Radius3/16 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness1/8 in
- Width5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data