Motion
04157905

Made in USA
04157905

1/8 Inch Thick x 3/8 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Rectangular with Corner Radius, Series 2000
Mi Item #11676034
MFR #04157905
Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04157905

1/8 Inch Thick x 3/8 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Rectangular with Corner Radius, Series 2000
Mi Item #11676034
MFR #04157905

Mfr description
04157905 04157905 2190 C2 SERIES 2000 BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.58/each

Specifications

Dimensions

  • Length
    3/4 in
  • Radius
    3/16 in
  • Thickness
    1/8 in
  • Width
    3/8 in

Details

  • Additional Information
    Unground
  • Industry Specification
    2190
  • PSC Code
    3230
  • Series
    2000,2,000
  • Shape
    Rectangular w/ Corner Radius
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)