Overview
Mfr description
04158309 04158309 2230 C2 FF54 SERIES 20
Specifications
- Additional InformationUnground
- Industry Specification2230
- Length3/4 in
- PSC Code3230
- Radius3/16 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness5/32 in
- Width3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data