Overview
Mfr description
04159307 04159307 2330 C2 SERIES 2000 BL
Specifications
- Additional InformationUnground
- Industry Specification2330
- Length3/4 in
- PSC Code3230
- Radius1/4 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness3/16 in
- Width1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data