Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04173233 04173233 1.5X 20"WD 8K PWR LITE

1.5x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 20 Inch Focal Distance, 1 Lens
MI ITEM #11676042
MFR #04173233 04173233 1.5X 20"WD 8K PWR LITE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04173233 04173233 1.5X 20"WD 8K PWR LITE

Specifications

  • Magnification
    1.50 x
  • Includes Light Source
    Yes
  • Lens Shape
    Rectangular
  • Maximum Magnification
    1.50x
  • Material
    Acrylic
  • Number Of Lenses
    1
  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Minimum Magnification
    1.50x
  • Focal Distance
    20 in
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought