Motion
04173282 04173282 3.50X 4"WD 8K PWR LITE

Made in USA
04173282 04173282 3.50X 4"WD 8K PWR LITE

3.5x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 4 Inch Focal Distance, 1 Lens
MI ITEM #11676047
MFR #04173282 04173282 3.50X 4"WD 8K PWR LITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04173282 04173282 3.50X 4"WD 8K PWR LITE

3.5x Magnification, Acrylic, Rectangular Magnifier 3-1/8 Inch Long x 1-1/8 Inch Wide Lens, Headband Mount, 4 Inch Focal Distance, 1 Lens
MI ITEM #11676047
MFR #04173282 04173282 3.50X 4"WD 8K PWR LITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04173282 04173282 3.50X 4"WD 8K PWR LITE

Specifications

  • Magnification
    3.50 x
  • Includes Light Source
    Yes
  • Lens Shape
    Rectangular
  • Maximum Magnification
    3.50x
  • Material
    Acrylic
  • Number Of Lenses
    1
  • Lens Length
    3-1/8 in
  • Lens Width
    1-1/8 in
  • Minimum Magnification
    3.50x
  • Focal Distance
    4 in
  • Mounting Type
    Headband
  • Type
    Magnifier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought