Motion
04240248 04240248 360 RADIUS COMBINATION

Made in USA
04240248 04240248 360 RADIUS COMBINATION

14 Inch Diameter, Radius and Angle, Mylar Optical Comparator Chart and Reticle For Use with 10x, 20x, 50x and 100x Magnification
MI ITEM #11676125
MFR #04240248 04240248 360 RADIUS COMBINATION
List Price$469.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04240248 04240248 360 RADIUS COMBINATION

14 Inch Diameter, Radius and Angle, Mylar Optical Comparator Chart and Reticle For Use with 10x, 20x, 50x and 100x Magnification
MI ITEM #11676125
MFR #04240248 04240248 360 RADIUS COMBINATION

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$469.00/each for your price

Overview

Mfr description
04240248 04240248 360 RADIUS COMBINATION

Specifications

  • Diameter
    14 in
  • For Use With
    100x, 10x, 20x, 50x magnification
  • Material
    Mylar
  • Style
    Radius/Angle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought