Motion
04248332

Made in USA
04248332

0.55" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 3" Max Depth, 5" OAL, Uses TPEE 730 Inserts
MI ITEM #11676130
MFR #04248332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04248332

0.55" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 3" Max Depth, 5" OAL, Uses TPEE 730 Inserts
MI ITEM #11676130
MFR #04248332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04248332 04248332 A-500L .750 X 5 INDEXA
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.

Specifications

  • Min Bore Diameter
    0.5500 in
  • Shank Diameter
    0.7500 in
  • Overall Length
    5 in
  • Toolholder Material
    Carbide
  • Maximum Bore Depth
    3 in
  • Insert Holding Method
    Clamp
  • Handedness
    Right Handed
  • Insert Comp
    TPEE 730
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought