Motion
04248878

Made in USA
04248878

0.7" Min Diam 5/8" Shank Diam Carbide Right Hand Indexable Boring Bar - 7" OAL, Uses TPG 320 Inserts
Mi Item #11676145
MFR #04248878
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04248878

0.7" Min Diam 5/8" Shank Diam Carbide Right Hand Indexable Boring Bar - 7" OAL, Uses TPG 320 Inserts
Mi Item #11676145
MFR #04248878

Mfr description
04248878 04248878 .625 X 7 LONG INDEXABL
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Bore Diameter
    0.7000 in
  • Overall Length
    7 in
  • Shank Diameter
    0.6250 in

Details

  • Handedness
    Right Handed
  • Insert Comp
    TPG 320
  • Insert Holding Method
    Clamp
  • Through Coolant
    No
  • Toolholder Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)