Motion
04259842

Made in USA
04259842

5/8 Inch Round Shank Diameter, Coolant and Air Actuated Bar Puller 1/8 to 1-1/8 Inch Gripping Range, 4-1/8 Inch Long, 1-5/8 Inch Wide
MI ITEM #11676151
MFR #04259842
Price$917.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04259842

5/8 Inch Round Shank Diameter, Coolant and Air Actuated Bar Puller 1/8 to 1-1/8 Inch Gripping Range, 4-1/8 Inch Long, 1-5/8 Inch Wide
MI ITEM #11676151
MFR #04259842

Mfr description
04259842 04259842 3/16"-1-1/8" CAP. MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$917.78/each

Specifications

Dimensions

  • Head Diameter
    1-5/8 in
  • Overall Length
    4-1/8 in
  • Overall Width
    1-5/8 in
  • Round Shank Diameter
    5/8 in

Details

  • Gripping Range
    1/8 in to 1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)