Motion
04260543

Made in USA
04260543

04260543 External Tooth Spur Gear - 48 DP, 20 ° PA, 39 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11676168
MFR #04260543
List Price$26.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260543

04260543 External Tooth Spur Gear - 48 DP, 20 ° PA, 39 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11676168
MFR #04260543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.38/each for your price

Overview

Mfr description
04260543 04260543 48DP 39T 3/16B MTL INS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    39
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.8130 in
  • Hub Diameter
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought