Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260584

04260584 External Tooth Spur Gear - 48 DP, 20 ° PA, 45 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11676171
MFR #04260584

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04260584 04260584 48DP 45T 3/16B MTL INS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    45
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.9380 in
  • Hub Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought