Motion
04260600

Made in USA
04260600

04260600 External Tooth Spur Gear - 48 DP, 20 ° PA, 52 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11676173
MFR #04260600
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260600

04260600 External Tooth Spur Gear - 48 DP, 20 ° PA, 52 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11676173
MFR #04260600

Mfr description
04260600 04260600 48DP 52T 1/4B MTL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.25/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    1.0830 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)