Motion
04260667

Made in USA
04260667

04260667 External Tooth Spur Gear - 48 DP, 20 ° PA, 72 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11676179
MFR #04260667
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260667

04260667 External Tooth Spur Gear - 48 DP, 20 ° PA, 72 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11676179
MFR #04260667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.43/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    72

Overview

Mfr description
04260667 04260667 48DP 72T 1/4B MTL INS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought