Motion
04260675

Made in USA
04260675

04260675 External Tooth Spur Gear - 48 DP, 20 ° PA, 80 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11676180
MFR #04260675
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260675

04260675 External Tooth Spur Gear - 48 DP, 20 ° PA, 80 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11676180
MFR #04260675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
04260675 04260675 48DP 80T 1/4B MTL INS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    80
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.6670 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought