Motion
04260691

Made in USA
04260691

04260691 External Tooth Spur Gear - 48 DP, 20 ° PA, 96 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11676182
MFR #04260691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04260691

04260691 External Tooth Spur Gear - 48 DP, 20 ° PA, 96 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
Mi Item #11676182
MFR #04260691

Mfr description
04260691 04260691 48DP 96T 1/4B MTL INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)