1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04285979
04285979
Mi Item #
11676183
MFR #
04285979
Price
$6.15
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Jig Saw Blades
Made in USA 04285979
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04285979
04285979
Mi Item #
11676183
MFR #
04285979
Mfr description
04285979 04285979 3X.035X3/8" 14T JIGSAW
Bi-metal blades feature a toothed edge made from high speed steel (HSS) attached to a flexible steel backing through an electron-beam welding process
This configuration results in a blade that makes precise cuts while resisting breakage
They are used on ferrous and nonferrous metals
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.15
/each
Add to Cart
Specifications
Dimensions
Blade Thickness
0.0350 in
Blade Width
3/8 in
Teeth Per Inch
14 in
Details
Blade Material
Bi-Metal
Cutting Edge Type
Toothed Edge
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items